Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 4"x 4", Clear
Mfr # 4R44
Zoro # G9969976
product price: $24.59
/pk 1000, $0.02/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 4 in
- Length 4 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R44
- Zoro # G9969976
- UPC # 00842999091443
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 4 in |
Size | 4"W x 4"L |
Depth | 0 |
Opening Size | 4" |
Usable Length | 4 in |
Seal Length | 0 in |
Usable Width | 4 in |
Seal Width | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 4 in, Length 4 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 4 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx97H (B2254997)
- U BRANDS Black Glass Dry Erase Board, 70 x 47, Black Surface (173U00-01)
- GOLD SEAL Sheet Protectors, Clear Heavyweight, Poly 8.5in. x 11in., 500PK (81415)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20C)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", Clear (R48)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x5", Clear (R25)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", With White Block (WR48)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear (R34)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGP5)
- Reloc Zippit Reclosable Bags