Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 3"x 4", With White Block
Mfr # 4WR34
Zoro # G3105860
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 4
- Color White Block
- Material LDPE
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # 4WR34
- Zoro # G3105860
- UPC # 842999091979
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 3 |
Length | 4 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,4 mil,3"x4",PK1000 |
Weight | 5 |
Description
Clear Reclosable Bags,4 mil,3 In.x4 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect Letter Tray (KT-TRAY-BLK)
- PYRAMID Time Clock Replacement Ribbon, Black (5000R)
- AVERY 3" Showcase Economy Binder, Round Ring, White (AVE19751)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x10", Clear (R1010)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", Clear (R69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 12", Clear (R312)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (5ZW47)
- Reloc Zippit Shipping & Packing Bags