Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 2"x 3", With White Block
Mfr # 4WR23
Zoro # G3105772
product price: $9.79
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 3
- Color White Block
- Material LDPE
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4WR23
- Zoro # G3105772
- UPC # 842999091962
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 3 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,4 mil,2"x3",PK1000 |
Weight | 3 |
Description
Clear Reclosable Bags,4 mil,2 In.x3 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, Vinyl, 8 1/2 In W, PK25 (1PRN5)
- PILOT Stick Roller Ball Pen, Extra Fine 0.5 mm, Black Pk12 (PIL26300)
- THE PACKAGING WHOLESALERS 18 x 12 x 6 Flat Cardboard Corrugated Boxes (BS181206)
- ZORO SELECT Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle (11R243)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear With Hang Hole (R46-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 10", Clear (R710)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear With Hang Hole (R58-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk100 (5ZW30)
- Reloc Zippit Reclosable Bags