Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 2.5"x 3", Clear
Mfr # 4R2.5-3
Zoro # G3105599
product price: $15.29
/pk 1000, $0.02/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5
- Length 3
- Color Clear
- Material LDPE
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R2.5-3
- Zoro # G3105599
- UPC # 842999091405
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2.5 |
Length | 3 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,2.5x3",PK1000 |
Weight | 4 |
Description
Clear Reclosable Bags,4mil,2.5x3 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 12", Clear (R612)
- ZORO SELECT Tempo White Shopping Bag Flat Bottom, Twist Handles, Pk250 (84598)
- CARDINAL 3" View D-Ring Binder, White (17600)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 20"x 20", Clear (4R2020)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", With White Block (WR1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 12", Clear (R212)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure (RS912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", With White Block (4WR46)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- Reloc Zippit Shipping & Packing Bags