Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 20"x 20", Clear
Mfr # 4R2020
Zoro # G3105641
product price: $78.19
/pk 250, $0.31/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Length 20
- Color Clear
- Material LDPE
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R2020
- Zoro # G3105641
- UPC # 842999091696
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 20 |
Length | 20 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,20"x20",PK250 |
Weight | 30 |
Description
Clear Reclosable Bags,4mil,20 In.x20 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER IMAGING GROUP Remanufactured Toner Cartridge For Brother TN730 (201183P)
- HP Toner Cartridge, Black (CE505X)
- ROARING SPRING White Recycled Legal Pad, 40 Pg, Pk12 (74712)
- GUIDECRAFT Tactile Search and Match (5077)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 9"x 12", Clear (6R912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 10", Clear (4R1010)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 6", Clear (R66)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- Reloc Zippit Reclosable Bags