Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 18"x 24", Clear
Mfr # 4R1824
Zoro # G9970012
product price: $122.99
/pk 250, $0.49/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 18 in
- Length 24 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R1824
- Zoro # G9970012
- UPC # 842999092112
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 18 in |
Length | 24 in |
Size | 18"W x 24"L |
Depth | 0 |
Opening Size | 18" |
Seal Width | 0 in |
Usable Length | 24 in |
Usable Width | 18 in |
Seal Length | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 18 in, Length 24 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 24 in, Usable Width 18 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Blue Permanent Chisel MarkersBlue, PK12, 12 PK (ITA33327)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNJ1)
- BUSINESS SOURCE Shredder Bag 56 gal 48" Height x 28" Width x 22" Depth, PK100 (60669)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", Clear (4R2.5-3)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 20" x 14", 2 mil, Clear, Pk500 (5CNH6)
- Reloc Zippit Reclosable Bags