Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 16"x 20", Clear
Mfr # 4R1620
Zoro # G3105748
product price: $62.65
/pk 250, $0.25/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Length 20
- Color Clear
- Material LDPE
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R1620
- Zoro # G3105748
- UPC # 842999091672
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 16 |
Length | 20 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,16"x20",PK250 |
Weight | 24 |
Description
Clear Reclosable Bags,4mil,16 In.x20 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Booklift Copyholder, Plastic, 1 Book, Pt (21100)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 300 Sheets, 300PK (81650)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 12", Clear (4R1012)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 16" x 12", 3 mil, Gray, Pk500 (5CXR7)
- Reloc Zippit Reclosable Bags