Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 13"x 15", Clear
Mfr # 4R1315
Zoro # G3105781
product price: $83.99
/pk 500, $0.17/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Length 15
- Color Clear
- Material LDPE
- Weight 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R1315
- Zoro # G3105781
- UPC # 842999091634
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 13 |
Length | 15 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,13"x15",PK500 |
Weight | 31 |
Description
Clear Reclosable Bags,4mil,13 In.x15 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING National Checking Register Roll 2.25"x80 Ft. 1 Ply White Thermal, PK48 (7225-80SP)
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 (UNV42300)
- MEAD 48"x96" Melamine Whiteboard, Gloss (85359N)
- REDI-TAG Flag, SignHere, Dispenser, Blue, PK120 (81034)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 20", Clear (4R1820)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", With White Block (WR69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 10", Clear (4R610)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear (R1.5-1.5)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1"x 2", Clear (R12)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 12" x 15", Clear, 1000/Case (PB24)
- Reloc Zippit Shipping & Packing Bags