Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 12"x 15", With White Block
Mfr # 4WR1215
Zoro # G9969915
original price:
$109.89
23% off
new price: $83.79
/pk 500, $0.17/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 15 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4WR1215
- Zoro # G9969915
- UPC # 842999092044
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 15 in |
Size | 12"W x 15"L |
Opening Size | 12" |
Depth | 0 |
Seal Width | 0 in |
Usable Length | 15 in |
Usable Width | 12 in |
Seal Length | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 12 in, Length 15 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Admit One" Single Raffle Ticket Roll, Red, 2000 Tickets (729201)
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, Vertical, 12"x9", 50/BX, Clear 50PK (CLI80912)
- FELLOWES ImageLast Laminating Pouches w/UV Protection, 3mil, 9x11.5, Clr, PK150 (5200509)
- GALLOPADE Presidents, Inventors & Explorers Biography FunBook, Set of 13 (FBSETPIE)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", With White Block (4WR1013)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x5", Clear (R25)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", Clear (R68)
- PARTNERS BRAND Flat Poly Bags, 1.5 Mil, 12" x 15", Clear, 1000/Case (PB24)
- Reloc Zippit Reclosable Bags