Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 12"x 15", Clear
Mfr # 4R1215
Zoro # G9993462
original price:
$115.58
24% off
new price: $87.49
/pk 500, $0.17/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 15 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R1215
- Zoro # G9993462
- UPC # 842999091627
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 15 in |
Size | 12"W x 15"L |
Opening Size | 12" |
Depth | 0 |
Seal Length | 0 in |
Usable Width | 12 in |
Seal Width | 0 in |
Usable Length | 15 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 12 in, Length 15 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASSIDA Cassida C-C200 Coin Sorter Wrapper (C-C200)
- A2Z SCILAB Trauma Shears 12/Pack Non-Stick 7.25 First Aid EMT Stainless Steel Utility Scissors Yellow Handle (A2Z-ZR883)
- SANFORD Sanford Uni Paint Marker, Oil-Based, Medium, Metallic Silver Ink (63614)
- TEACHER CREATED RESOURCES Chalkboard Brights 14 Pocket Daily Schedule Pocket Chart, 13in x 34in (20752)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- ZIPLOC Double Zipper Freezer Bags, 1 qt, 2.7 mil, 7" x 7.75", Clear, PK300 (696187)
- Reloc Zippit Reclosable Bags