Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 12"x 12", Clear
Mfr # 4R1212
Zoro # G3105809
product price: $55.69
/pk 500, $0.11/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 12
- Color Clear
- Material LDPE
- Weight 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R1212
- Zoro # G3105809
- UPC # 842999091610
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,12"x12",PK500 |
Weight | 22 |
Description
Clear Reclosable Bags,4mil,12 In.x12 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Cyan Toner Cartridge, 28,000 Yield (TFC50UC)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103309)
- PARTNERS BRAND Flat Mailers, 22" x 27", Kraft, 50/Case (RM27)
- DOME PUBLISHING Simplified Home Budget Book, White (DOM840)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure (RS912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", With White Block (4WR810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", With White Block (WR810)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- Reloc Zippit Shipping & Packing Bags