Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 10"x 13", Clear
Mfr # 4R1013
Zoro # G3106037
product price: $65.85
/pk 500, $0.13/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 13
- Color Clear
- Material LDPE
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R1013
- Zoro # G3106037
- UPC # 842999091603
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 10 |
Length | 13 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,4mil,10"x13",PK500 |
Weight | 20 |
Description
Clear Reclosable Bags,4mil,10 In.x13 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL High-Volume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 30 in. x 720 ft, Brown (UFS1300046)
- VICTOR TECHNOLOGY Portable Desktop Calculator, LCD, 12 Digit (1205-4)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 18"H x 24"W (UV640AEZ-GREY-SATIN)
- LEXMARK #37XL Color Inkjet Cartridge 500 YLD (18C2180)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 20", Clear (4R1820)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", Clear (4R35)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 10", Clear (R710)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 6", Clear, 1000/Case (PB3697)
- Reloc Zippit Shipping & Packing Bags