Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 4-MIL, 10"x 12", Clear
Mfr # 4R1012
Zoro # G9970064
product price: $66.85
/pk 500, $0.13/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 10 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # 4R1012
- Zoro # G9970064
- UPC # 842999091597
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 10 in |
Length | 12 in |
Size | 10"W x 12"L |
Opening Size | 10" |
Depth | 0 |
Usable Length | 12 in |
Usable Width | 10 in |
Seal Length | 0 in |
Seal Width | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 4 mil, Width 10 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 12 in, Usable Width 10 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Dixon, China Marker, Red, Dozen (00079)
- SCHOOL SMART PAPER KRAFT ROLL 36INX1000FT 40LB BROWN (4036BKM)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- SCOTCH Filament Tape, 45/64 in. x 60 yd., PK2 (898)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", Clear (R48)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 9", Clear (R29)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3565)
- Reloc Zippit Reclosable Bags