Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure
Mfr # RS912
Zoro # G3105879
product price: $25.19
/pk 250, $0.10/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Length 12
- Color Clear
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # RS912
- Zoro # G3105879
- UPC # 842999094512
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 9 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,9"x12",PK250 |
Description
Clear Reclosable Bags,2 mil,9 In.x12 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- MALIN CO Wire, Coil, 0.125 Dia, 808.2 ft. (01-1250-12CO)
- BOORUM & PEASE Book, Rcrd, 12.5X8, Grn (BOR6718500R)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 14"x 20", Clear (R1420)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (3CUA2)
- Reloc Zippit Shipping & Packing Bags