Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2.7-MIL, 8"x 7", With Slider Closure
Mfr # RS87
Zoro # G3105833
product price: $13.49
/pk 250, $0.05/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Length 7
- Color Clear
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # RS87
- Zoro # G3105833
- UPC # 842999094475
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 |
Length | 7 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,8"x7",PK250 |
Description
Clear Reclosable Bags,2 mil,8 In.x7 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- FELLOWES Booklift Copyholder, Plastic, 1 Book, Pt (21100)
- BRADY Strapping, 1/4 In. W, 100 ft. L (42331)
- ZORO SELECT Shipping Box, 18x12x10 in (55NM77)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", Clear (4R2.5-3)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 16"x 20", Clear (4R1620)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 20"x 20", Clear (4R2020)
- Reloc Zippit Reclosable Bags