Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2.7-MIL, 8"x 10", With Slider Closure
Mfr # RS810
Zoro # G3105912
product price: $19.35
/pk 250, $0.08/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Length 10
- Color Clear
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # RS810
- Zoro # G3105912
- UPC # 842999094499
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 |
Length | 10 |
Details
Color | Clear |
Material | LDPE |
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX R-KIVE HD Storage Boxes, Letter/Legal, 12" x 16.5" x 10.38", Wht, PK20 (0724314)
- CANON 107M Ink Cartridge - Magenta 6707B001 (PFI-107M)
- TOPS BUSINESS FORMS Tops® Purchase Order Book, 3-Part, Carbonless, 5-9/16" x 7-15/16", 50 Sets/Pack (46141)
- UNIVERSAL Zippered Wallets/Cases, 11 x 6, Clear/Blue, PK2 (UNV69025)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", With White Block (WR48)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", With White Block (4WR46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 10", Clear (4R610)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear With Hang Hole (4R58-HH)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 7" x 12", Clear, 1000/Case (PB3633)
- Reloc Zippit Shipping & Packing Bags