Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2.7-MIL, 13"x 18", With Slider Closure
Mfr # RS1318
Zoro # G3105002
product price: $36.39
/pk 250, $0.15/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Length 18
- Color Clear
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # RS1318
- Zoro # G3105002
- UPC # 842999094574
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 13 |
Length | 18 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,13"x18",PK250 |
Description
Clear Reclosable Bags,2mil,13 In.x18 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL 013019 Cash Register Ribbon, Purple, 2PK (13019)
- U-MARK A20 Paint Marker Black Rev tip 12/bx (10701)
- CASE LOGIC Track 18" Clamshell Case, 18", 19.3" x 3.9" x 14.2", Black (3200926)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-206-RO-427)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 10", Clear (4R1010)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 6", Clear (R56)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 10-1/2", 1.25 mil, Clear, Pk1000 (3CUC6)
- Reloc Zippit Shipping & Packing Bags