Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure
Mfr # RS1215
Zoro # G3104978
product price: $38.15
/pk 250, $0.15/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Length 15
- Color Clear
- Material LDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # RS1215
- Zoro # G3104978
- UPC # 842999094550
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 |
Length | 15 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,12"x15",PK250 |
Description
Clear Reclosable Bags,2mil,12 In.x15 In.,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- ZORO SELECT Stretch Wrap Dispenser, Height: 8" (5NVZ3)
- SPORTIME BALL BOWLING ULTRAFOAM WTD (105647)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", Clear (R69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 9"x 12", Clear (6R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", With White Block (4WR1013)
- Reloc Zippit Reclosable Bags