Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 9"x 12", With White Block
Mfr # WR912
Zoro # G3105982
product price: $47.79
/pk 1000, $0.05/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Length 12
- Color White Block
- Material LDPE
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # WR912
- Zoro # G3105982
- UPC # 842999091917
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 9 |
Length | 12 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,9"x12",PK1000 |
Weight | 18 |
Description
Clear Reclosable Bags,2mil,9 In.x12 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Fabric Panel Wall Clips, Black, PK20 (AVT-75344)
- GIBRALTAR Univ Mailbox Mnt Bracket (UMBS0B06)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red (81252)
- START INTERNATIONAL Smooth Holder, Separating Roller (ZCM1000P533)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 10", Clear (4R610)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 7", Clear (R77)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x3", Clear (R33)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", Clear (4R1215)
- Reloc Zippit Reclosable Bags