Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole
Mfr # R912-HH
Zoro # G3105973
product price: $50.59
/pk 1000, $0.05/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Length 12
- Color Clear
- Material LDPE
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R912-HH
- Zoro # G3105973
- UPC # 842999092341
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 9 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Weight | 18 |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", White, 25/Bundle (22XL94)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12420)
- FADELESS Bulletin Board Art Paper, Pewter, 48" x 50ft, 1 Roll (0057855)
- SWINGLINE HD 3 Hole Adjustable Punch, 9/32" (A7074550B)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", With White Block (WR1013)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 12"x 15", Clear (6R1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear (R34)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear (4R58)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1.5"x 1.5", Clear (R1.5-1.5)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 9", Clear, 1000/Case (PB3586)
- Reloc Zippit Shipping & Packing Bags