Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 8"x 12", Clear
Mfr # R812
Zoro # G3105903
product price: $40.15
/pk 1000, $0.04/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Length 12
- Color Clear
- Material LDPE
- Weight 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R812
- Zoro # G3105903
- UPC # 842999091290
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,8"x12",PK1000 |
Weight | 17 |
Description
Clear Reclosable Bags,2mil,8 In.x12 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 36 x 48 Project Board Kit (30832)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- TAPE LOGIC Tape Logic® Labels, "Received", 3" x 5", Fluorescent Green, 500/Roll (DL1223)
- GARVEY Pricing Labeler, 1-Line, 7 Char, Blk (90939)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear With Hang Hole (4R58-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 7", Clear (R77)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- Reloc Zippit Shipping & Packing Bags