Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 8"x 10", With White Block
Mfr # WR810
Zoro # G3106098
product price: $44.35
/pk 1000, $0.04/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Length 10
- Color White Block
- Material LDPE
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # WR810
- Zoro # G3106098
- UPC # 842999091900
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 |
Length | 10 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,8"x10",PK1000 |
Weight | 15 |
Description
Clear Reclosable Bags,2mil,8 In.x10 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Stackable Caddy Organizer Containers, Small, Clear (29101CR)
- AMPAD Quadrille Pads, 4 sq/in Quadrille Rule, 11 x 17, White, 50 Sheets (22-037)
- ACCO 36"x60" Melamine Dry Erase Board, Aluminum Frame (S535)
- ENCORE PACKAGING Pusher Tensioner, Light Duty (EP-1625)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", With White Block (WR1013)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 5"x 8", Clear (6R58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 12", Clear (R812)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Pink, Pk1000 (5CXL4)
- Reloc Zippit Reclosable Bags