Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 7"x 10", Clear
Mfr # R710
Zoro # G3105739
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7
- Length 10
- Color Clear
- Material LDPE
- Weight 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # R710
- Zoro # G3105739
- UPC # 842999091269
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 7 |
Length | 10 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,7"x10",PK1000 |
Weight | 12 |
Description
Clear Reclosable Bags,2mil,7 In.x10 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 10" x 8", Kraft, 25/Bundle (11R407)
- ZORO SELECT Shipping Box, 10x10x10 in (55NM31)
- PARKER Pen Gel, Refill, Rollr Ball, Med, Blue, PK2 (30526PP)
- MASTERVISION Magnetic Dry Erase Board, 11 x 14, White Plastic Frame (CLK030203)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", Clear (R68)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 7", Clear (R77)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", With White Block (WR23)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 15" x 18", Pink, 500/Case (PBAS2195)
- Reloc Zippit Reclosable Bags