Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 6"x 4", Clear
Mfr # R64
Zoro # G3105547
product price: $16.19
/pk 1000, $0.02/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 4
- Color Clear
- Material LDPE
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R64
- Zoro # G3105547
- UPC # 842999091184
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 |
Length | 4 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,6"x4",PK1000 |
Weight | 5 |
Description
Clear Reclosable Bags,2 mil,6 In.x4 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW34)
- TAPE LOGIC Tape Logic® Labels, "Rejected By", 3" x 5", Fluorescent Red, 500/Roll (DL3321)
- PAC STRAPPING Replacement Steel Strapping Coils in Self Dispensing Carton, 3/4 x .020 x 200' (3/4X.020 CP-PAC)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", Clear (4R46)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x10", Clear (R1010)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", With White Block (WR68)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 20"x 20", Clear (4R2020)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- Reloc Zippit Reclosable Bags