Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 6"x 12", Clear
Mfr # R612
Zoro # G3105711
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6
- Length 12
- Color Clear
- Material LDPE
- Weight 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # R612
- Zoro # G3105711
- UPC # 842999091238
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,6"x12",PK1000 |
Weight | 12 |
Description
Clear Reclosable Bags,2mil,6 In.x12 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leather 8 Round Coaster Set with Holder (AG-1058)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- 3M Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack (20513PK)
- STOUT BY ENVISION LLDPE ProPerformance Coreless Bags 33 Gallon Bags Case of 125 bags, 125PK (L3339C70)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", Clear (R68)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 10", With Slider Closure (RS810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", Clear (R48)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", Clear (R69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 10", 4 mil, Clear, Pk1000 (5CNK4)
- Reloc Zippit Shipping & Packing Bags