Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 6"x 10", Clear
Mfr # R610
Zoro # G3105608
product price: $40.55
/pk 1000, $0.04/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 10
- Color Clear
- Material LDPE
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R610
- Zoro # G3105608
- UPC # 842999091221
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 6 |
Length | 10 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,6"x10",PK1000 |
Weight | 11 |
Description
Clear Reclosable Bags,2mil,6 In.x10 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30079)
- EXPO Dry-Erase Marker, Fine Point, Assorted, PK8 (SAN86601)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 26"L x 6"W x 6"H, Kraft (2666)
- ACROPRINT uAttend CB6000 RFID Time Clock (CB6000)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", With White Block (WR68)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 10", With Slider Closure (RS810)
- Reloc Zippit Reclosable Bags