Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 5"x 8", Clear With Hang Hole
Mfr # R58-HH
Zoro # G3105930
product price: $22.19
/pk 1000, $0.02/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 8
- Color Clear
- Material LDPE
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R58-HH
- Zoro # G3105930
- UPC # 842999092327
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 5 |
Length | 8 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,5"x8",PK1000 |
Weight | 7 |
Description
Clear Reclosable Bags,2 mil,5 In.x8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELENCO TEACH TECH HydroBot Arm Kit (TTR-632)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Clear (PT0406)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 15", Kraft, 25/Bundle (11A706)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- BSC PREFERRED 8 x 8'' - 3 Mil Reclosable Amber UV Bags, 1000PK (S-13770)
- Reloc Zippit Shipping & Packing Bags