Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 5"x 6", Clear
Mfr # R56
Zoro # G3105580
product price: $13.79
/pk 1000, $0.01/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 6
- Color Clear
- Material LDPE
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R56
- Zoro # G3105580
- UPC # 842999091139
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 5 |
Length | 6 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,5"x6",PK1000 |
Weight | 6 |
Description
Clear Reclosable Bags,2 mil,5 In.x6 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- U-MARK U-Mark UMARK10107 2 mm A10 Paint Marker; Orange - 12 per Box (UMARK10107)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80352)
- CYNAMED Eye Glasses Optician Tool Kit with Case (CYZR-0905)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1"x 2", Clear (R12)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 7"x 10", Clear (R710)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 6"x 9", With Slider Closure (RS69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 10", Clear (R610)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 9" x 12", Clear, 1000/Case (PB3765)
- Reloc Zippit Reclosable Bags