Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 5"x 10", Clear
Mfr # R510
Zoro # G9969723
product price: $34.75
/pk 1000, $0.03/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 5 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R510
- Zoro # G9969723
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 10 in |
Size | 5"W x 10"L |
Depth | 0 |
Opening Size | 15" |
Seal Length | 0 in |
Usable Length | 10 in |
Usable Width | 5 in |
Seal Width | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 5 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 10 in, Usable Width 5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Orange, 21 In. L, PK500 (5DUK1)
- MEASURETEK Postal Bench Scale, LCD, 440 lb (GGS_75056)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 3", 2 mil, Clear, Pk1000 (5CNE0)
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", With White Block (4WR2.5-3)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", With White Block (WR1315)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", With White Block (4WR46)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW44)
- Reloc Zippit Reclosable Bags