Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 4"x 8", With White Block
Mfr # WR48
Zoro # G3106107
product price: $16.59
/pk 1000, $0.02/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 8
- Color White Block
- Material LDPE
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # WR48
- Zoro # G3106107
- UPC # 842999091863
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 |
Length | 8 |
Details
Color | White Block |
Material | LDPE |
Weight | 6 |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL27)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", With White Block (WR1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 5", Clear (R55)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x10", Clear (R1010)
- RELOC ZIPPIT Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250 (MGZ6P1318)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear With Hang Hole (R58-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", With White Block (WR58)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 5", 2 mil, Clear, Pk1000 (5CNZ0)
- Reloc Zippit Shipping & Packing Bags