Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 4"x 7", Clear
Mfr # R47
Zoro # G3105617
product price: $14.89
/pk 1000, $0.01/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 7
- Color Clear
- Material LDPE
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R47
- Zoro # G3105617
- UPC # 842999091092
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 |
Length | 7 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,4"x7",PK1000 |
Weight | 5 |
Description
Clear Reclosable Bags,2 mil,4 In.x7 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 36", Kraft, 10/Case (P6036KHD)
- VICTOR TECHNOLOGY Corner Shelf, Black (1120-5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 4 mil, Clear, Pk1000 (5CNK0)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear With Hang Hole (R46-HH)
- RELOC ZIPPIT Reclosable Poly Bag Zipper Seal 18" x 13", 6 mil, Clear, Pk250 (MGZ6P1318)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", With White Block (4WR1013)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 18", Clear (R1318)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear (R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3520)
- Reloc Zippit Shipping & Packing Bags