Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 4"x 6", Clear With Hang Hole
Mfr # R46-HH
Zoro # G3105571
product price: $15.45
/pk 1000, $0.02/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 6
- Color Clear
- Material LDPE
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R46-HH
- Zoro # G3105571
- UPC # 842999092310
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 |
Length | 6 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,4"x6",PK1000 |
Weight | 5 |
Description
Clear Reclosable Bags,2 mil,4 In.x6 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 18x18x10 in (55NM85)
- DECKER TAPE PRODUCTS Label, DL1020, FRAGILE, 2-1/2" X 2-1/2", 500 labels/roll (DL1020)
- ENCORE PACKAGING Encore Packaging Stretch Wrap Dispenser, Pistol Grip, For 3"-5"W Roll (EP-760)
- CREATIVITY STREET Jumbo Craft Sticks, Natural, 6" x 0.75", PK1000 (PAC3776-01)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 6"x 9", With Slider Closure (RS69)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- Reloc Zippit Shipping & Packing Bags