Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 4"x 5", Clear
Mfr # R45
Zoro # G3105538
original price:
$26.39
36% off
new price: $16.79
/pk 1000, $0.02/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 5
- Color Clear
- Material LDPE
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R45
- Zoro # G3105538
- UPC # 842999091078
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 |
Length | 5 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,4"x5",PK1000 |
Weight | 5 |
Description
Clear Reclosable Bags,2 mil,4 In.x5 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board (JL199)
- AVERY DENNISON Avery, MARKS A LOT EXTRA-LARGE DESK-STYLE PERMANENT MARKER, EXTRA-BROAD CHISEL TIP, BLACK (24148)
- GVT, INC. Seiko Instruments Usa Inc. Slp-2Rlh Seiko Smart Label High Capacity White Ad (SLP-2RLH)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Violet, 10PK (151203)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", With White Block (4WR2.5-3)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 10" x 10", Clear, 500/Case (PB3883)
- Reloc Zippit Shipping & Packing Bags