Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 4"x 4", With White Block
Mfr # WR44
Zoro # G3106043
product price: $8.99
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Length 4
- Color White Block
- Material LDPE
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # WR44
- Zoro # G3106043
- UPC # 842999091849
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 |
Length | 4 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,4"x4",PK1000 |
Weight | 4 |
Description
Clear Reclosable Bags,2 mil,4 In.x4 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (IPM324)
- ZORO SELECT Shipping Box, 18x12x12 in (55NM78)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle (55VG93)
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Clear (15C012)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 6", Clear (R66)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 15", Clear (4R1315)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB3684)
- Reloc Zippit Reclosable Bags