Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 4"x 4", Clear
Mfr # R44
Zoro # G9969863
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 4 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # R44
- Zoro # G9969863
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 4 in |
Size | 4"W x 4"L |
Depth | 0 |
Opening Size | 4" |
Seal Width | 0 in |
Usable Length | 4 in |
Seal Length | 0 in |
Usable Width | 4 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 4 in, Length 4 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 4 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2342, DO NOT FORKLIFT, 3" X 5" (DL2342)
- MEASURETEK Digital Platform Bench Scale 60 lb./30kg Capacity (12R963)
- DEFLECTO Wall File, 3 Pocket, Smoke, PK3 (63602RT)
- SMOOTHMOVE Moving Box, 24x15x10 in, PK8 (0066001)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear (R46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 10", Clear (R610)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", Clear (4R69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", Clear (4R1215)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", Clear (4R1013)
- Reloc Zippit Reclosable Bags