Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 3"x3", Clear
Mfr # R33
Zoro # G3105057
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3
- Length 3
- Color Clear
- Material LDPE
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R33
- Zoro # G3105057
- UPC # 842999091016
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 3 |
Length | 3 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,3"x3",PK1000 |
Weight | 2 |
Description
Clear Reclosable Bags,2 mil,3 In.x3 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AARCO Enclosed Letterboard Cabinets 24"x18" (ADC2418)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- COSCO ACCU-STAMP 2 Shutter COMPLETED 2 Color (038916)
- NATIONAL CORRUGATE LLC Global Industrial„¢ 6 Panel Shipping Crate w/ Lid & Pallet, 66-1/4"L x 29-1/4"W x 25"H (GSL168207430635P)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 9"x 12", Clear (6R912)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 9"x 12", Clear (4R912)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 7", Clear (R57)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 12", Clear (R812)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", With White Block (WR810)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- Reloc Zippit Reclosable Bags