Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 3"x 4", Clear
Mfr # R34
Zoro # G3105501
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 4
- Color Clear
- Material LDPE
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # R34
- Zoro # G3105501
- UPC # 842999091023
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 3 |
Length | 4 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,3"x4",PK1000 |
Weight | 3 |
Description
Clear Reclosable Bags,2 mil,3 In.x4 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK 30 (IQHRT00-60)
- PARKER Refill for Ballpoint Pens, Fine, Blue Ink (1950368)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear (4R58)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 6", Clear (R66)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", With White Block (WR46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole (R23-HH)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 9", With White Block (4WR69)
- BSC PREFERRED 8 x 8'' - 3 Mil Reclosable Amber UV Bags, 1000PK (S-13770)
- Reloc Zippit Shipping & Packing Bags