Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole
Mfr # R33-HH
Zoro # G3105431
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 3
- Color Clear
- Material LDPE
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R33-HH
- Zoro # G3105431
- UPC # 842999092280
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 3 |
Length | 3 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,3"x3",PK1000 |
Weight | 2 |
Description
Clear Reclosable Bags,2 mil,3 In.x3 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- ZORO SELECT Strapping Seal, 5/8 In., Push, PK200 (3CTW1)
- OFFICE ESSENTIALS Office Essentials Black Leather Tab Dividers, Language: English (7278211484)
- ASP Coil Bound Cash Receipt Book Pre-Numbered 200/Book, 3-Part Pk (8040)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 10", With Slider Closure (RS810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", With White Block (WR44)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", Clear With Hang Hole (R46-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", With White Block (4WR35)
- ZORO SELECT VCI Reclosable Poly Bags 12" x 10", 4 mil, Blue, Pk1000 (5VFX1)
- Reloc Zippit Reclosable Bags