Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 3"x 12", Clear
Mfr # R312
Zoro # G3105039
product price: $19.75
/pk 1000, $0.02/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Length 12
- Color Clear
- Material LDPE
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R312
- Zoro # G3105039
- UPC # 842999091054
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 3 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2mil,3"x12",PK1000 |
Weight | 6 |
Description
Clear Reclosable Bags,2mil,3 In.x12 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Ink, 2000PlusSelfInking, Red (032960)
- DETECTAMET Economy Retractable Pen, Black Ink, W/Clip, PK50 (125-P01-I02)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- CLAUSS Shop Shears, Right Hand, 9 In. L (18080)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 10", Clear (4R1010)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x5", Clear (R25)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 12", Clear (R812)
- BSC PREFERRED 1-1/2 x 1-1/2'' - 4 Mil Reclosable Poly Bags, 1000PK (PB3743)
- Reloc Zippit Reclosable Bags