Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x5", Clear
Mfr # R25
Zoro # G3105011
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 5
- Color Clear
- Material LDPE
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R25
- Zoro # G3105011
- UPC # 842999090972
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 5 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,2"x5",PK1000 |
Weight | 2 |
Description
Clear Reclosable Bags,2 mil,2 In.x5 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO ACCU-STAMP 2 Shutter PAST DUE 2 Color (038919)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 5", Kraft, 25/Bundle (11K617)
- SCOTCH Low Noise Handheld Tape Dispenser, 2 In. (H150)
- UNIVERSAL Multi Paper, 8-1/2 x 11 In, White, PK5000 (UNV28230)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 6", Clear (R36)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 8"x 10", Clear (6R810)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", With White Block (4WR46)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3740)
- Reloc Zippit Shipping & Packing Bags