Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x 9", Clear
Mfr # R29
Zoro # G3104950
product price: $9.49
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 9
- Color Clear
- Material LDPE
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R29
- Zoro # G3104950
- UPC # 842999090996
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 9 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,2"x9",PK1000 |
Weight | 4 |
Description
Clear Reclosable Bags,2 mil,2 In.x9 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- GHENT Bulletin Board, 48-1/2 in. W (WK44)
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 12", Clear (R1212)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- PARTNERS BRAND VCI Reclosable 4 Mil Poly Bags, 6" x 8", Blue, 1000/Case (VCIPB68R)
- Reloc Zippit Reclosable Bags