Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x 8", Clear
Mfr # R28
Zoro # G3104987
product price: $8.15
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 8
- Color Clear
- Material LDPE
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R28
- Zoro # G3104987
- UPC # 842999090989
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 8 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,2"x8",PK1000 |
Weight | 3 |
Description
Clear Reclosable Bags,2 mil,2 In.x8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TATCO Mailbox, Indoor/Outdoor, 18-1/10"Wx5-1/10"Lx15-3/10"H, SR (TCO51420)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCGA11AST)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- BSC PREFERRED 28 x 28 x 6'' Flat Corrugated Boxes, 10PK (S-4829)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 8", Clear (R48)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", With White Block (WR68)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 16"x 20", Clear (4R1620)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", With White Block (WR1012)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 1"x 2", Clear (R12)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CPC6)
- Reloc Zippit Shipping & Packing Bags