Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x 3", With White Block
Mfr # WR23
Zoro # G9969671
original price:
$9.66
22% off
new price: $7.49
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 2 in
- Length 3 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # WR23
- Zoro # G9969671
- UPC # 00842999092402
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 in |
Length | 3 in |
Size | 2"W x 3"L |
Depth | 0 |
Opening Size | 2" |
Usable Width | 2 in |
Usable Length | 3 in |
Seal Width | 0 in |
Seal Length | 0 in |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 2 in, Length 3 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 3 in, Usable Width 2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW44)
- AVERY DENNISON Divider, Plastic Pocket, 8Tb, Assorted, PK5 (11903)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- PENDAFLEX Hanging Folder 1/5 Cut Tab, PK25 (81672)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", With White Block (4WR23)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 10", Clear (R810)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 12", Clear (R1012)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 10"x 13", Clear (6R1013)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", Clear With Hang Hole (4R58-HH)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (5CPC4)
- Reloc Zippit Shipping & Packing Bags