Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x 3", Clear With Hang Hole
Mfr # R23-HH
Zoro # G3105048
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 3
- Color Clear
- Material LDPE
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R23-HH
- Zoro # G3105048
- UPC # 842999092273
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 3 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,2"x3",PK1000 |
Weight | 2 |
Description
Clear Reclosable Bags,2 mil,2 In.x3 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Highlighter, Fluorescent Blue, PK12 (BICBL11BE)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BK)
- REJUVENATE Gray/White Wood Furniture & Floor Repair Markers 6 pk, 6PK (RJ6WGWM)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 14"x 20", Clear (R1420)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", With White Block (WR68)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 10", Clear (R610)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Pink, Pk1000 (5CXN1)
- Reloc Zippit Reclosable Bags