Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x 2", With White Block
Mfr # WR22
Zoro # G3106122
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 2
- Color White Block
- Material LDPE
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # WR22
- Zoro # G3106122
- UPC # 842999091818
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 2 |
Details
Color | White Block |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,2"x2",PK1000 |
Weight | 1 |
Description
Clear Reclosable Bags,2 mil,2 In.x2 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- VON KLAUS Operating Scissors, 4.5in, Curved/Sharp/Blunt, Von Klaus German Surgical Steel (VK103-0711)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 8"x 7", With Slider Closure (RS87)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 15", Clear (R1315)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 10", Clear (4R610)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", With White Block (WR69)
- Reloc Zippit Reclosable Bags