Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x 2", Clear With Hang Hole
Mfr # R22-HH
Zoro # G3105020
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 2
- Color Clear
- Material LDPE
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R22-HH
- Zoro # G3105020
- UPC # 842999092266
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 2 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,2"x2",PK1000 |
Weight | 1 |
Description
Clear Reclosable Bags,2 mil,2 In.x2 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Epson 220 DURABrite Ultra Ink, Black, 2/Pk (T220120D2)
- U-MARK A10 Paint Marker Blue (10102)
- SCHOOL SMART GLITTER-RED 16 OZ (S2004121)
- TRU RED Permanent Marker, Pen-Style, Fine Bullet Tip, Assorted Colors, PK12, 12PK (TR54530)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", Clear (4R46)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 6", Clear (4R66)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", With White Block (4WR34)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 4"x 6", Clear (6R46)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 5", Clear (4R35)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- OFFICESPACE 2 x 3 in. 8 Mil Reclosable Poly Bags, Clear (OF2537054)
- Reloc Zippit Reclosable Bags