Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 2"x 12", Clear
Mfr # R212
Zoro # G3104941
product price: $13.79
/pk 1000, $0.01/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 12
- Color Clear
- Material LDPE
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R212
- Zoro # G3104941
- UPC # 842999091009
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 |
Length | 12 |
Details
Color | Clear |
Material | LDPE |
Weight | 4 |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Shipping Label, Perishable Rush, 4" x 6", Multiple, 500/Roll (DL1600)
- AVERY 2" Durable Binder, White, 11 x 8.5 (AVE09501)
- LEXMARK C341XM0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Mgnta (C341XM0)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x10", Clear (R1010)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 18"x 24", Clear (R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear (R34)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 4", Clear (R64)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 9" x 12", Clear, 500/Case (PB3882)
- Reloc Zippit Reclosable Bags