Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 20"x 20", Clear
Mfr # R2020
Zoro # G3105063
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Length 20
- Color Clear
- Material LDPE
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # R2020
- Zoro # G3105063
- UPC # 842999091382
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 20 |
Length | 20 |
Details
Color | Clear |
Material | LDPE |
Weight | 30 |
Description
Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS SelfAdhesive Folder Labels, Wht, 260Bx, PK2 (SLP-FLW)
- TOPS Idea Collective Hard Cover Journal, Red (TOP56873)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 18", Clear (R1318)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 6"x 9", Clear (6R69)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2"x 3", Clear (4R23)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 8" x 8", Clear, 1000/Case (PB3878)
- Reloc Zippit Shipping & Packing Bags