Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 1"x 2", Clear
Mfr # R12
Zoro # G3104768
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5
- Length 2
- Color Clear
- Material LDPE
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reloc Zippit
- MFR # R12
- Zoro # G3104768
- UPC # 842999090934
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 1.5 |
Length | 2 |
Details
Color | Clear |
Material | LDPE |
Item | Clear Reclosable Bags,2 mil,1"x2",PK1000 |
Weight | 1 |
Description
Clear Reclosable Bags,2 mil,1 In.x2 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- UNIVERSAL PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Light Blue (UNV80572)
- UST Windlass Tensioner with Cutter for 3/8 to 3/4 Cord Straps (E 1540)
- AVERY Label, Color, 3/4X2.25, We, 750 5PK (AVE6870)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 6", With White Block (WR46)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 10"x 7", With Slider Closure (RS107)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear With Hang Hole (R58-HH)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 6" x 4", Clear, 1000/Case (PB3725)
- Reloc Zippit Shipping & Packing Bags