Shop All Reclosable Bags
Reloc Zippit
Reclosable Poly Bag 2-MIL, 18"x 24", Clear
Mfr # R1824
Zoro # G9969757
product price: $56.49
/pk 250, $0.23/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 18 in
- Length 24 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reloc Zippit
- MFR # R1824
- Zoro # G9969757
- UPC # 842999092105
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 18 in |
Length | 24 in |
Size | 18"W x 24"L |
Opening Size | 18" |
Depth | 0 |
Usable Width | 18 in |
Usable Length | 24 in |
Seal Width | 0 in |
Seal Length | 0 in |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Polyethylene, Thickness 2 mil, Width 18 in, Length 24 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Folded, Clear, Package Configuration Flat Pack, Seal Length 0 in, Seal Width 0 in, Usable Length 24 in, Usable Width 18 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- MARTHA STEWART Kerry 6 Pack Plastic Stackable Office Desk Drawer Organizers with Gold Trim, 6 x 3 (BE-PB9051-G-6-CLRGLD-MS)
- SEALER SALES KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-200CS-110V)
- ZORO SELECT Anti-static Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pink, Pk3 (5VFJ9)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", Clear (4R1318)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 12", Clear (R1212)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 4", Clear (4R64)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 18"x 24", Clear (4R1824)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Clear, Pk1000 (5CNW4)
- Reloc Zippit Reclosable Bags